Handle in Brushed Nickel Infinity Finish™
Concetto™ Handle in Brushed Nickel Infinity Finish™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 20217EN1, 20217ENA, 20572EN1
- Collection:
- Concetto™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Origin:
- Global