Pressure Balance Valve Trim with Diverter in Starlight Polished Chrome
Concetto™ Pressure Balance Valve Trim with Diverter in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal lever handle
- Red/blue Hot & Cold markings
- Metal wall escutcheon
- For use with GrohSafe™ Rough-In Valve with Built-in diverter (35 016) or (35 033)
- ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Concetto™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Diameter:
- 7-7/16 in
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No