Pressure Balancing Valve Trim Set in Starlight Polished Chrome
This product has been replaced by
Concetto Pressure Balancing Valve Trim Set in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- For use with GrohSafe® Rough-In Valve (35 015)
- Lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Rough-in Valve Model #35015000 or #35015001
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Valve Trim
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No