Roman Tub Faucet with Handshower
Concetto™ Roman Tub Faucet with Handshower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- Durable metal lever handle and bath/shower diverter for reliability
- Stick hand shower features a single spray
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Concetto™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 6.3 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-7/8
- Installation Type:
- Deck Mount
- Number of Handles:
- One Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 4-3/16
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16
- Tub Spout Type:
- Diverter
- Type:
- G195762432
- WaterSense Labeled:
- No