Single Function Showerhead in Hard Graphite
Concetto™ Single Function Showerhead in Hard Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- GROHE StarLight® maintains luster on brushed and polished finishes
- Angle adjustable for showering comfort
- Easy installation with ½-in. NPT connection
- Recommended GROHE Rainshower arm 26 632, sold separately
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto™
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 2-13/100
- Diameter:
- 12-19/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Type:
- G26570A00
- WaterSense Labeled:
- Yes
- Width:
- 12-19/100