Single Handle Bar Faucet in Brushed Cool Sunrise
Concetto Single Handle Bar Faucet in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SilkMove® Cartridge: Smoothest handling for effortless precision and ultimate comfort for a lifetime
- GROHE StarLight®: Made to last surfaces ranging from precious matte to shiny like a diamond.
- Solid brass body
- Stainless steel flexible supply lines
- 360° swivel radius
- Optional pivot at 90° or 360°
- Guide installation system
- Adjustable flow rate limiter
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Collection:
- Concetto
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-7/8
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 8-1/16
- Spout Reach:
- 6
- Spout Swivel:
- 90°
- Spout Type:
- Swivel
- Type:
- G31518GN0