Single Handle Diverter Valve Trim in Brushed Nickel Infinity Finish™
Concetto™ Single Handle Diverter Valve Trim in Brushed Nickel Infinity Finish™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal lever handle
- For 3 outlets: shower head/hand shower/tub spout
- Metal wall escutcheon
- For use with 3-way diverter rough-in valves (29 902) or (29 903)
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Concetto™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Depth:
- 2-5/8 in
- Escutcheon Height:
- 4-813/1000 in
- Escutcheon Width:
- 4-813/1000 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-13/16 in
- IAPMO Listed:
- No
- Length:
- 2-5/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in