Single Handle Diverter Valve Trim in StarLight® Chrome
Concetto™ Single Handle Diverter Valve Trim in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal lever handle
- For 2 outlets: shower head/hand shower
- Metal wall escutcheon
- For use with 2-way diverter rough-in valves (29 900) or (29 901)
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Concetto™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-813/1000
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-813/1000