This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Chrome

GROHE

Concetto Single Handle Multi Function Shower Faucet in Chrome

  • Fast #
  • Part #G1024950000
  • Item #10245766
  • Manufacturer Part #1024950000
4.6 out of 5 Customer Rating
Brand image
GROHE

Concetto Single Handle Multi Function Shower Faucet in Chrome

  • Fast #
  • Part #G1024950000
  • Item #10245766
  • Manufacturer Part #1024950000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SHOWER ONLY COMBO: Includes a 4-spray shower head, shower arm, and pressure balance valve trim with cartridge. Requires GrohSafe 3.0 rough-in valve, sold separately.
  • TEMPESTA COSMPOLOITAN 100 SHOWER HEAD: Features a 4-in. spray face and four spray patterns that deliver consistent water distribution with GROHE DreamSpray technology. Equipped with GROHE EcoJoy, this shower head reduces water consumption without sacrificing performance and has a 1.75 gpm (6.6Lpm) maximum flow rate.
  • RELEXA 5-IN. SHOWER ARM: Scratch- and tarnish-resistant; ½-in. male threads
  • CONCETTO PRESSURE BALANCE VALVE TRIM: Durable metal handle and plate, with cartridge for convenient installation and concealed mounting for a clean look
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Diameter
6-1/4 in
Escutcheon Height
6-1/4 in
Escutcheon Width
6-1/4 in
Faucet Connection Size
1/2 in
Length
8-1/4 in
Shower Arm Reach
4-15/16 in
Showerhead Flow Rate
1.75 gpm
Width
6-1/4 in
Characteristics & Features
Collection
Concetto
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Rain O2, Rain, Massage, Jet
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Type
G1024950000