Single Handle Pull Down Kitchen Faucet in StarLight Chrome
Concetto® Single Handle Pull Down Kitchen Faucet in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
- Versatile 360° swivel provides water access on all sides of a center island for in-sink tasks, watering plants, or when multiple cooks are in the kitchen
- Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
- Solid brass body ensures superior quality, durability and dependability
- Flexible nylon braided connection hoses are designed for durability, long life and maintenance-free confidence
- GROHE QuickFix® Plus installation system
- Integrated non-return valve
- Stainless steel flex lines; Quick installation system;Max Flow Rate: 1.75 gpm (6.6 L/min);GROHE Limited Lifetime Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No