Single Handle Pull Out Kitchen Faucet in Brushed Cool Sunrise
Concetto Single Handle Pull Out Kitchen Faucet in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- GROHE SilkMove
- GROHE StarLight
- 20-1/16 In. Faucet height
- 7-7/8 In. Aerator height
- 9-1/4 In. Faucet reach
- Dual spray with toggle function: switches between regular water flow and spray without turning off the water
- 360 Degrees Swivel radius
- Integrated and seamless docking of the spray head docks automatically onto the spout, no additional adjustment necessary
- Integrated temperature limiter
- GROHE QuickFix® Plus installation system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Concetto
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Deck Plate Included:
- No
- Faucet Height:
- 20-1/16 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Maximum Deck Thickness:
- 2-3/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- Type:
- G31492GN0