This product requires certification to purchase.

TUB SPOUT

GROHE

Concetto™ TUB SPOUT

  • Fast #
  • Part #G132742431
  • Item #9920780
  • Manufacturer Part #132742431
5 out of 5 Customer Rating
Brand image
GROHE

Concetto™ TUB SPOUT

  • Fast #
  • Part #G132742431
  • Item #9920780
  • Manufacturer Part #132742431
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight®
  • Covered under Grohe's limited lifetime warranty
  • Non-diverting tub spout – for use with multi-function wall mounted diverters
  • High quality finish – will resist rust and corrosion through everyday use
  • Coordinates with products from the Concetto line
  • All hardware required for installation is included
  • ADA compliant
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Concetto™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
187 mm
Diameter:
3-1/8 in
Faucet Part Type:
Tub Spout
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-1/8 in
Installation Type:
Wall Mount
Length:
7-9/25 in
Material:
Brass
Spout Reach:
6-11/16 in
Tub Spout Reach:
6-11/16 in
Tub Spout Type:
Non-diverter
Width:
3-1/8 in