Tub Spout in Brushed Cool Sunrise
Concetto™ Tub Spout in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- 6 11 ?16" Spout reach
- Wall mount
- 1?2" Inlet
- Push-down diverter activation
- 6 11/16" (170 mm) spout reach
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 7-3/8
- Diameter:
- 3-1/8
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/8
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-3/8
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Reach:
- 6-11/16
- Spout Type:
- Tub
- WaterSense Labeled:
- Yes
- Width:
- 3-1/8