Two Handle Widespread Bathroom Sink Faucet in Matte Black
Concetto™ Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Grohe SilkMove® for a lifetime of smooth operation
- Grohe QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
- Quality solid brass body with metal handles for durability
- Ceramic disc valve ensures drip-free performance
- WaterSense certified, uses 1.2gpm for water conservation
- Includes drain assembly
- Limited lifetime warranty
- 10-7/16 in faucet height
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Concetto™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-7/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-3/16 in
- Maximum Deck Thickness:
- 1-3/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 6-1/16 in
- Spout Type:
- Fixed, High Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 24-11/16 in