Two Handle Widespread Bathroom Sink Faucet in Matte Black
Concetto™ Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 150-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The GROHE Concetto 8-in. Widespread Bathroom Faucet is a clean, sophisticated faucet defined by a gently curved spout and slanted aerator to direct the flow of water outward for added ease of use and comfort. Metal lever handles ensure smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence. Available in an array of exquisite finishes that add interest to every bathroom.
- INCLUDES: Nylon braided flex hoses and drain assembly
- THREE-HOLE FAUCET: Two-handle bathroom faucet is a sleek, contemporary style
- DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
- BRASS BODY: Durable brass spout and sturdy metal handles for durability
- EASY TO INSTALL: For use on a 3-hole sink or vanity
- SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
- CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
- DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
- LIMITED LIFETIME WARRANTY: GROHE warranties this bathroom faucet to be free of manufacturer defects, your assurance of quality design and performance
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Concetto™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 163 mm
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-86/125 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-86/125 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-47/250 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/8 in
- Spout Reach:
- 5-31/100 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes