This product requires certification to purchase.

One Handle Single Function Shower System in Starlight Chrome

GROHE

Cosmopolitan One Handle Single Function Shower System in Starlight Chrome

  • Fast #
  • Part #G29428000
  • Item #10067472
  • Manufacturer Part #29428000
3.2 out of 5 Customer Rating
Brand image
GROHE

Cosmopolitan One Handle Single Function Shower System in Starlight Chrome

  • Fast #
  • Part #G29428000
  • Item #10067472
  • Manufacturer Part #29428000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Set includes:
  • Cosmopolitan Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 434)
  • GrohSafe™ 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
  • Tempesta® 250 Rain Shower Head with a generous 10” diameter (250 mm) in a slim, modern design (26 715)
  • Rainshower™ 15” Shower Arm (28 540)
  • Tempesta® Cosmopolitan 100 Hand Shower with Rain and Jet sprays, 1.75 gpm (26 046)
  • Tempesta Cosmopolitan 24” Shower Bar with adjustable hand shower holder (27 521)
  • RotaFlex Metal Longlife Metallic Hose is 59” long (28 417)
  • Rainshower™ Wall Union (26 635)
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Cosmopolitan
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Escutcheon Height:
7-7/8
Escutcheon Width:
7-7/8
Handle Type:
Lever
Number of Handles:
Two Handle
Shower Arm Reach:
14-15/16
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
Type:
G29428000
WaterSense Labeled:
Yes