Two Handle Multi Function Shower System in Starlight Chrome
Cosmopolitan Two Handle Multi Function Shower System in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Set includes:
- Cosmopolitan Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 434)
- GrohSafe™ 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
- Tempesta® Cosmopolitan 100 Shower Head features GOHE Rain O2, Rain, Massage and Jet sprays, 1.75 gpm (26 043)
- Relexa® 6 ¼" Shower Arm (27 412)
- Tempesta® Cosmopolitan 100 Hand Shower with Rain and Jet sprays, 1.75 gpm (26 046)
- Tempesta Cosmopolitan 24” Shower Bar with adjustable hand shower holder (27 521)
- RotaFlex Metal Longlife Metallic Hose is 59” long (28 417)
- Rainshower™ Wall Union (26 635)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Cosmopolitan
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 7-7/8 in
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 6-1/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain O2, Rain, Massage, Jet
- Trim Only:
- No
- Type:
- G29429000
- WaterSense Labeled:
- Yes