CROSS HANDLES PAIR FOR TUB FILLERS
CROSS HANDLES PAIR FOR TUB FILLERS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comes with two sets of caps: one set with "H" and "C" markings and one set without markings
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Cross
- Material:
- Metal
- Origin:
- Global
- Type:
- G14217EN0