CUBEO 2-WAY DIVERTER TRIM
CUBEO CUBEO 2-WAY DIVERTER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 530-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Convenient 2-way operation: Easily divert water flow between 2 discrete outlets
- Quality, performance, beauty: The GROHE Cubeo Collection delivers everything you require when planning a bathroom with lasting appeal
- German design and engineering: Exacting standards ensure the highest quality and superior performance
- Timeless yet on-trend design: Minimalist lines combine softly rounded and square edges, proving a touch of contemporary style enhances any bathroom aesthetic
- Exceptional longevity: GROHE SilkMove® cartridge features a ceramic disc valve that ensures smooth handle operation
- Easy to maintain: Durable GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- Beautiful finishes: Each piece in this collection is available in multiple finishes for a coordinated bathroom aesthetic
- Concealed mounting: Clean, seamless look with no visible mounting hardware
- Metal construction: Premium quality metal handle and trim plate for durability
- ADA compliant: Meets the requirements of the Americans with Disabilities Act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- CUBEO
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- G101929GN00
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No