This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed Cool Sunrise (Trim Only)

GROHE

CUBEO Single Handle Bathtub & Shower Faucet in Brushed Cool Sunrise (Trim Only)

  • Fast #
  • Part #G105380GN00
  • Item #12174492
  • Manufacturer Part #105380GN00
3.5 out of 5 Customer Rating
Brand image
GROHE

CUBEO Single Handle Bathtub & Shower Faucet in Brushed Cool Sunrise (Trim Only)

  • Fast #
  • Part #G105380GN00
  • Item #12174492
  • Manufacturer Part #105380GN00
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 154
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quality, performance, beauty: The GROHE Cubeo Collection delivers everything you require when planning a bathroom with lasting appeal
  • Kit includes: Tempesta 100 shower head (26043) with 4-inch diameter and 4 spray functions, 5-inch shower arm (27414), GROHE Cubeo PBV trim (101926), and the GROHE Cubeo diverter tub spout (101924)
  • German design and engineering: Exacting standards ensure the highest quality and superior performance
  • Timeless yet on-trend design: Minimalist lines combine softly rounded and square edges, proving a touch of contemporary style enhances any bathroom aesthetic
  • Exceptional longevity: GROHE SilkMove® cartridge features a ceramic disc valve that ensures smooth handle operation
  • Easy to maintain: Durable GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
  • Beautiful finishes: Each piece in this collection is available in multiple finishes for a coordinated bathroom aesthetic
  • Concealed mounting: Clean, seamless look with no visible mounting hardware
  • Metal construction: Premium quality metal handle and trim plate for durability
  • ADA compliant: Meets the requirements of the Americans with Disabilities Act
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
CUBEO
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes