Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
CUBEO Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Quality, performance, beauty: The GROHE Cubeo Collection delivers everything you require when planning a bathroom with lasting appeal
- German design and engineering: Exacting standards ensure the highest quality and superior performance
- Timeless yet on-trend design: Minimalist lines combine softly rounded and square edges, proving a touch of contemporary style enhances any bathroom aesthetic
- Uses less water: Equipped with GROHE EcoJoy to conserve water without sacrificing performance
- Exceptional longevity: GROHE SilkMove® cartridge features a ceramic disc valve that ensures smooth handle operation
- Easy to maintain: Durable GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- Beautiful finishes: Each piece in this collection is available in multiple finishes for a coordinated bathroom aesthetic
- Metal components: Premium quality materials and construction ensure durability
- WaterSense certified: Uses 1.2 gpm (4.5 L/min) and meets WaterSense requirements
- Includes: Supply lines and lift rod drain
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- CUBEO
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-7/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/8
- Spout Reach:
- 4-3/16
- Supply Lines Included:
- Yes
- Type:
- G101898EN00
- WaterSense Labeled:
- Yes