Single Handle Multi Function Shower Faucet in Brushed Cool Sunrise (Trim Only)
CUBEO Single Handle Multi Function Shower Faucet in Brushed Cool Sunrise (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 154-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quality, performance, beauty: The GROHE Cubeo Collection delivers everything you require when planning a bathroom with lasting appeal
- Kit includes: Tempesta 100 shower head (26043) with 4-inch diameter and 4 spray functions, 5-inch shower arm (27414) and the GROHE Cubeo PBV trim (101926)
- German design and engineering: Exacting standards ensure the highest quality and superior performance
- Timeless yet on-trend design: Minimalist lines combine softly rounded and square edges, proving a touch of contemporary style enhances any bathroom aesthetic
- Exceptional longevity: GROHE SilkMove® cartridge features a ceramic disc valve that ensures smooth handle operation
- Easy to maintain: Durable GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- Beautiful finishes: Each piece in this collection is available in multiple finishes for a coordinated bathroom aesthetic
- Concealed mounting: Clean, seamless look with no visible mounting hardware
- Metal construction: Premium quality metal handle and trim plate for durability
- ADA compliant: Meets the requirements of the Americans with Disabilities Act
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- CUBEO
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- G105377GN00
- WaterSense Labeled:
- No