18 in. Towel Bar in Brushed Nickel
Defined 18 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
- Wall mount
- GROHE StarLight® finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Defined
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3.394 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 579/1000 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Origin:
- Global
- Projection:
- 3-3/8 in
- Size:
- 3-197/500 in x 18 in
- Toilet Bowl Length:
- 3-197/500 in
- Width:
- 18 in