This product requires certification to purchase.

24 in. Towel Bar in Matte Black

GROHE

Defined 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #G409712430
  • Item #10120840
  • Manufacturer Part #409712430
4.1 out of 5 Customer Rating
Brand image
GROHE

Defined 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #G409712430
  • Item #10120840
  • Manufacturer Part #409712430
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable metal construction resists corrosion
  • Easy to install with no visible screws for a premium look
  • The perfect finishing touch to the defined bathroom collection
  • Requires Certification
Dimensions & Measurements
Depth
3-3/8 in
Height
9/16 in
Length
24 in
Projection
3-3/8 in
Width
24 in
Characteristics & Features
Collection
Defined
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
NSF Certified
No