Oval Closed Towel Ring in Matte Black
Defined Oval Closed Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1128-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Durable metal construction resists corrosion
- Easy to install with no visible screws for a premium look
- The perfect finishing touch to the Defined bathroom collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Defined
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/8 in
- Height:
- 9/16 in
- Length:
- 3-3/8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-3/8 in
- Ring Type:
- Closed
- Shape:
- Oval
- Width:
- 8-1/16 in