This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel Infinity Finish™

GROHE

Defined Single Handle Diverter Valve Trim in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G29299EN0
  • Item #7851085
  • Manufacturer Part #29299EN0
4.1 out of 5 Customer Rating
Brand image
GROHE

Defined Single Handle Diverter Valve Trim in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G29299EN0
  • Item #7851085
  • Manufacturer Part #29299EN0
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight finish
  • GROHE SilkMove
  • Metal lever handle
  • For use with 2-way diverter rough-in valves (29 900) or (29 901)
  • Available at FERGUSON and Build.com
  • ICC/ANSI A117.1
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Defined
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish
Escutcheon Height:
3-1/8 in
Escutcheon Width:
3-1/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
3-1/8 in
IAPMO Listed:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
3-1/8 in