Single Handle Transfer & Diverter Valve Trim in Matte Black
Defined™ Single Handle Transfer & Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 828-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easily switch from showerhead to hand shower
- Transitional design works with every bathroom style
- GROHE SilkMove ensures smooth, precise handle operation
- GROHE StarLight® maintains luster on brushed and polished finishes
- Durable metal lever handle for reliability
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Defined™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/8 in
- Diameter:
- 3-1/16 in
- Escutcheon Height:
- 3-1/16 in
- Escutcheon Width:
- 3-1/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 3-1/8 in