This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel Infinity Finish™

GROHE

Defined Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G23869EN0
  • Item #7851081
  • Manufacturer Part #23869EN0
3.7 out of 5 Customer Rating
Brand image
GROHE

Defined Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G23869EN0
  • Item #7851081
  • Manufacturer Part #23869EN0
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight® finish
  • GROHE SilkMove®
  • GROHE EcoJoy™
  • 12 1?4" Faucet height
  • 6 15?16" Spout reach
  • 9 11?16" Aerator height
  • Solid brass body
  • Nylon braided flex hoses
  • CALGreen compliant
  • 1.2gpm (WaterSense)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Defined
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish
Deck Plate Included:
No
Depth:
8.086 in
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
12-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
12-207/1000 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
9-11/16 in
Spout Reach:
6-15/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
1-927/1000 in