This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Matte Black

GROHE

Defined Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #G409742430
  • Item #10120843
  • Manufacturer Part #409742430
4.4 out of 5 Customer Rating
Brand image
GROHE

Defined Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #G409742430
  • Item #10120843
  • Manufacturer Part #409742430
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable metal construction resists corrosion
  • Easy to install with no visible screws for a premium look
  • The perfect finishing touch to the defined bathroom collection
  • Transitional design is the perfect complement for every bathroom
  • Grohe Starlight maintains luster on brushed and polished finishes
  • Concealed mounting for a clean look
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
9/16 in
Collection:
Defined
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-37/100 in
Height:
59/100 in
Length:
3-37/100 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-3/8 in
Width:
5-69/100 in