Wall Mount Toilet Tissue Holder in StarLight® Chrome
Defined Wall Mount Toilet Tissue Holder in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight® finish
- Available at FERGUSON and Build.com
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Base Plate Height:
- 9/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Defined
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 3-3/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-11/16 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Width:
- 5-87/125 in