This product requires certification to purchase.

CCY 1.5 ELBERON DUAL SPRY PD

GROHE

Elberon CCY 1.5 ELBERON DUAL SPRY PD

  • Fast #
  • Part #G30211ZC0
  • Item #7302657
  • Manufacturer Part #30211ZC0
3.7 out of 5 Customer Rating
Brand image
GROHE

Elberon CCY 1.5 ELBERON DUAL SPRY PD

  • Fast #
  • Part #G30211ZC0
  • Item #7302657
  • Manufacturer Part #30211ZC0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Elberon
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Faucet Connection:
Compression
Faucet Connection Size:
6/16 in
Faucet Height:
0 in
Flow Rate:
1.75 gpm
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Height:
7-10/16 in
Spout Swivel:
360 °