Elongated Slow-Close Closed Front Toilet Seat in Alpine White
Essence Elongated Slow-Close Closed Front Toilet Seat in Alpine White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- From the Essence collection
- Slow-close to eliminate slamming
- Telescoping lid for a seamless look
- Provides a clean look
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- Collection:
- Essence
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 18-1/2 in
- Fits Brand:
- GROHE
- Height:
- 2-9/25 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Seat Features:
- Quick-Release, Soft Close Lid
- Seat Type:
- Toilet
- Toilet Seat Material:
- Porcelain
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14 in