ESSENCE PRESSURE BALANCE VALVE SHOWER ONLY COMBO
Essence ESSENCE PRESSURE BALANCE VALVE SHOWER ONLY COMBO
Product Details
Product Details
- SHOWER COMBO: Includes the Rainshower SmartActive shower head, shower arm and pressure balance valve trim with cartridge. Requires GrohSafe 3.0 rough-in valve, sold separately.
- RAINSHOWER SMARTACTIVE SHOWER HEAD: Features a 6 ½-in. spray face and SmartToggle lever to switch between 3 spray functions that deliver consistent water distribution with GROHE DreamSpray technology. Equipped with GROHE EcoJoy, this shower head reduces water consumption without sacrificing performance and has a 1.75 gpm (6.6Lpm) maximum flow rate.
- RELEXA 6-IN. SHOWER ARM: Scratch- and tarnish-resistant; ½-in. male threads
- ESSENCE PRESSURE BALANCE VALVE TRIM: Durable metal handle and plate, with cartridge for convenient installation and concealed mounting for a clean look
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essence
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 6-1/2
- Escutcheon Height:
- 6-5/16
- Escutcheon Width:
- 6-5/16
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 9-1/2
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-1/4
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Jet, Massage
- Trim Only:
- Yes
- Type:
- G1025202430
- UPC:
- 012611958861
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2