Counter Mount and Undermount Bathroom Sink in Alpine White
Essence Counter Mount and Undermount Bathroom Sink in Alpine White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Measures 17 in x 4 7?8 in x 24 7?8 in (431 x 124 x 631 mm)
- Glazed overflow included
- Pairs perfectly with GROHE Essence, GROHE Atrio and a select array of other GROHE faucets, sold separately
- ADA compliant
- Drain assembly not included
- Mounting kit and template included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Essence
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 24-7/8 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/4 in
- Height:
- 4-7/8 in
- Length:
- 24-7/8 in
- Material:
- Ceramic
- Material Type:
- Fireclay
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Sink Bowl Size:
- 22-7/8 in x 15-5/16 in x 2-7/8 in
- Sink Depth:
- 4-7/8 in
- Sink Installation Type:
- Counter Mount, Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-7/8 in x 17 in
- Vessel Only:
- No
- Width:
- 17 in