Pressure Balancing Shower Valve Trim Kit with Single Lever Handle in Matte Black
Essence Pressure Balancing Shower Valve Trim Kit with Single Lever Handle in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Essence
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No