Santoprene Hose Spout for 30294000;30294DC0;30295000;30295DC0 in Green
Essence® Santoprene Hose Spout for 30294000;30294DC0;30295000;30295DC0 in Green
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hygienic flexible hose with integrated spring adapts to any kitchen task
- Magnetic Docking Spray head docks automatically onto the spout, no additional adjustment necessary
- SmoothTurn Spring Arm with Flexible Hose 360 degree spout rotation gives full sink coverage while the smooth surface of the hose prevents dirt particles from clinging – the hose stays clean and germ-free
- SpeedClean remove lime scale with a single wipe
- Comfort Height of the spout allows easy filling of large pots
Specifications
- Brand Model Compatibility:
- 30294000, 30294DC0, 30295000, 30295DC0
- Collection:
- Essence®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 1 in
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.75 gpm
- Installation Type:
- Deck Mount
- Length:
- 12 in
- Material:
- Santoprene
- NSF Certified:
- Yes
- Spout Height:
- 7-3/4 in
- Spout Swivel:
- 360 °
- Spout Type:
- Standard