This product requires certification to purchase.

Single Handle Bathtub & Shower Diverter Trim in Brushed Nickel Infinity Finish™

This product has been replaced by

GROHE Brushed Nickel Infinity Finish™ Metal Valve Trim
GROHE Single Handle Pressure Balancing Valve Trim in Brushed Nickel Infinity Finish™
Manufacturer Part #14472EN0
GROHE

Essence Single Handle Bathtub & Shower Diverter Trim in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G19347EN1
  • Item #7147610
  • Manufacturer Part #19347EN1
5 out of 5 Customer Rating
Brand image

This product has been replaced by

GROHE Brushed Nickel Infinity Finish™ Metal Valve Trim
GROHE Single Handle Pressure Balancing Valve Trim in Brushed Nickel Infinity Finish™
Manufacturer Part #14472EN0
GROHE

Essence Single Handle Bathtub & Shower Diverter Trim in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G19347EN1
  • Item #7147610
  • Manufacturer Part #19347EN1
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GrohFlex® GROHE Essence™
  • Single Function Pressure Balance Trim with Control Module
  • GROHE StarLight®
  • For shower only or shower/tub with diverter tub spout
  • Integrated bypass option when used with diverter tub spout
  • 1 Axis operation
  • 6.1gpm at 45 psi
  • ABS trim plate
  • Concealed installation (no screws visible)
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Essence
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish
Depth:
3-7/8 in
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/16 in
IAPMO Listed:
Yes
Length:
3-7/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7-5/16 in