This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Matte Black

GROHE

Essence® Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G234862431
  • Item #9920789
  • Manufacturer Part #234862431
5 out of 5 Customer Rating
Brand image
GROHE

Essence® Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G234862431
  • Item #9920789
  • Manufacturer Part #234862431
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 125
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Burlington, IA
    Pick Up  Not Available
    Not available in IA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in IA

Product Details

Product Details

  • Single-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Essence®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-5/8
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
9-5/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
9-5/8
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
8-5/16
Spout Reach:
5
Spout Type:
Swivel
Trim Only:
No
Type:
G234862431
WaterSense Labeled:
Yes