Single Handle Centerset Bathroom Sink Faucet in Matte Black
Essence® Single Handle Centerset Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 125-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek and sophisticated, the GROHE Essence Single-Handle Single-Hole Bathroom Faucet is a distinctive style with a gently curved swivel spout and side lever handle. The perfect size for a vessel sink, this water-saving faucet reduces water usage while providing superior performance. Available in an array of exquisite, on-trend finishes. The Essence single-handle vessel-sink bathroom faucet embodies all the elements of precision craftsmanship and design excellence.
- SINGLE-HOLE FAUCET: Single-handle bathroom faucet can also be used on a 1- or 3-hole sink or vanity with deck plate, sold separately
- EASY SINK CLEANING: For added convenience, the swivel spout rotates 150° or 360° to rinse every corner of the sink
- DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
- BRASS BODY: Solid brass spout and metal handle for durability
- SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
- REDUCED SPLASHING: GROHE AquaGuide allows for adjustable water flow for less splashing
- ANTI-SCALD PROTECTION: Limits the water temperature to prevent accidental scalding
- CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Essence®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-5/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 12-11/16 in
- Spout Reach:
- 7-1/16 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- Yes