This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Matte Black

GROHE

Essence Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G235922431
  • Item #9920792
  • Manufacturer Part #235922431
5 out of 5 Customer Rating
Brand image
GROHE

Essence Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G235922431
  • Item #9920792
  • Manufacturer Part #235922431
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Single-hole installation
  • GROHE Silk Move for smooth, effortless handle operation
  • Grohe StarLight® coating wipes clean, maintains finish for life
  • GROHE EcoJoy reduces water usage without sacrificing performance
  • GROHE AquaGuide adjustable water flow eliminates splashing
  • GROHE QuickFix® Plus for fast, easy installation with minimal treading
  • High temperature limiter to prevent scalding
  • Ceramic disc valves ensure a lifetime of drip-free operation
  • Solid brass body
  • Metal lever handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Essence
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-3/16
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-7/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/8
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4
Spout Reach:
4-9/16
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes