Single Handle Centerset Bathroom Sink Faucet in Matte Black
Essence Single Handle Centerset Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-hole installation
- Drip-free: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
- Brass body: Solid brass spout and metal handle for durability
- Smooth handle operation: Features GROHE SilkMove™ for precise handle control
- Conserves water: GROHE EcoJoy™ technology allows for less water usage without sacrificing performance
- Durable finishes: GROHE StarLight™ coating maintains luster on brushed and polished finishes
- Limited lifetime warranty: GROHE warranties this bathroom faucet to be free of manufacturer defects, your assurance of quality design and performance
- Includes: Nylon braided flex hoses and drain assembly
- Anti-scald protection: Limits the water temperature to prevent accidental scalding
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Essence
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 5-5/16
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-3/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-7/8
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-3/8
- Spout Reach:
- 3-11/16
- Spout Swivel:
- 100°
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- G322162431
- WaterSense Labeled:
- Yes