Single Handle Diverter Valve Trim in Brushed Cool Sunrise
Essence® Single Handle Diverter Valve Trim in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight® coating wipes clean, maintains finish for life
- Metal lever handle
- Requires diverter rough-in valve 29902 or 29903 (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Essence®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 2-3/8 in
- Diameter:
- 3-1/8 in
- Escutcheon Height:
- 3-1/8 in
- Escutcheon Width:
- 3-1/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 3-1/8 in