Single Handle Roman Tub Faucet with Hand Shower in Brushed Nickel Infinity Finish™ (Trim Only)
Essence® Single Handle Roman Tub Faucet with Hand Shower in Brushed Nickel Infinity Finish™ (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE Starlight coating wipes clean, maintains finish for life
- GROHE Dream Spray ensures a balanced water flow from all hand shower nozzles
- Includes Euphoria Cosmopolitan stick hand shower
- Ceramic disc valves ensure a lifetime of drip-free operation
- Flexible stainless steel braided hoses
- Solid brass body
- Metal lever handle
- Limited Lifetime Warranty
- Requires Rough-In Set 29038 (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Essence®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Depth:
- 9-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 5.28 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 9-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 9-15/16 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 5-43/100 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/4 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- Yes
- Width:
- 22-1/4 in