Single Handle Roman Tub Faucet with Handshower in Brushed Cool Sunrise (Trim Only)
Essence Single Handle Roman Tub Faucet with Handshower in Brushed Cool Sunrise (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Grohe starlight coating wipes clean, maintains finish for life
- Grohe dreamspray ensures a balanced water flow from all hand shower nozzles
- Includes euphoria cosmopolitan stick hand shower
- Ceramic disc valves ensure a lifetime of drip-free operation
- Flexible stainless steel braided hoses
- Solid brass body
- Metal lever handle
- Limited lifetime warranty
- Requires rough-in set 29038 (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Essence
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 6-5/8 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.28 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-7/8 in
- Installation Type:
- Deck Mount
- Length:
- 9-15/16 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 4 Piece
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Size:
- 9-15/16 in x 22-1/4 in
- Spout Height:
- 5-7/16 in
- Spout Reach:
- 7-3/4 in
- Spout Type:
- Fixed
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/4 in
- Tub Spout Type:
- Diverter
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Width:
- 22-1/4 in