Single Handle Tub Faucet in Brushed Nickel (Trim Only)
Essence Single Handle Tub Faucet in Brushed Nickel (Trim Only)
Product Details
Product Details
- GROHE Silkmove® for smooth, effortless handle operation
- GROHE StarLight® coating wipes clean, maintains finish for life
- GROHE dreamspray ensures a balanced water flow from all hand shower nozzles
- Includes euphoria cosmopolitan stick hand shower
- Ceramic disc valves ensure a lifetime of drip-free operation
- Solid brass body
- Metal lever handle
- Limited lifetime warranty
- Requires rough-in set 29038 (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Essence
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 14-1/4
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 34-13/16
- Faucet Material:
- Metal
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 5.3 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/5
- Hose Length:
- 49
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Length:
- 14-1/4
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 33-1/4
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-7/8
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Width:
- 8-1/16