This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

GROHE

Essence® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G202972431
  • Item #9920786
  • Manufacturer Part #202972431
5 out of 5 Customer Rating
Brand image
GROHE

Essence® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G202972431
  • Item #9920786
  • Manufacturer Part #202972431
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sleek and sophisticated, the GROHE Essence 8-Inch Widespread Two-Handle Bathroom Faucet is a distinctive style with two lever handles. This water-saving faucet reduces water usage while providing superior performance. Available in an array of exquisite, on-trend finishes. The Essence widespread bathroom faucet embodies all the elements of precision craftsmanship and design excellence.
  • INCLUDES: Nylon braided flex hoses and drain assembly
  • THREE-HOLE FAUCET: Two-handle bathroom faucet is a sleek, contemporary style
  • DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
  • BRASS BODY: Durable brass spout and sturdy metal handles for durability
  • EASY TO INSTALL: For use on a 3-hole sink or vanity
  • SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
  • REDUCED SPLASHING: GROHE AquaGuide allows for adjustable water flow for less splashing
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Essence®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-5/8 in
Drain Included:
Yes
Faucet Center Size:
5-1/2 in - 17-11/16 in
Faucet Connection Size:
3/8 in
Faucet Height:
7-5/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
6-5/16 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Trim Only:
No
Type:
G202972431
WaterSense Labeled:
Yes