Wall Mount Bathroom Sink in Alpine White
Essence Wall Mount Bathroom Sink in Alpine White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Meticulously crafted of fine fire clay with high-gloss finish
- Coordinating shroud conceals plumbing for an unobstructed look, sold separately
- Pairs perfectly with GROHE Essence, GROHE Atrio and a select array of other GROHE centerset faucets, sold separately
- Measures 27 in x 18 in x 3 15 ?16 in (685 x 456 x 100 mm)
- Drain assembly not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Essence
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 27
- Drain Opening:
- 1-1/4
- Height:
- 3-15/16
- Length:
- 18
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 26-3/16 in x 13-5/8 in x 1-7/8 in
- Sink Depth:
- 3-15/16
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Vessel Only:
- No
- Width:
- 27