This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

GROHE

Essentials 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #G403642431
  • Item #9920836
  • Manufacturer Part #403642431
4.4 out of 5 Customer Rating
Brand image
GROHE

Essentials 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #G403642431
  • Item #9920836
  • Manufacturer Part #403642431
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70 Pallet: 2100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lincoln, NE
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Grohe starlight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Clean, simple lines make the Essentials robe hook the perfect complement for any bathroom design
  • Made of metal with a tarnish- and scratch-resistant finish for durability and lasting luster
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Essentials
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
45 mm
Diameter:
2-63/500 in
Height:
2-1/8 in
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
1-3/4 in
Width:
2-1/8 in