Essentials 1 Robe Hook in Infinity Brushed Nickel

Part #G40364EN1  |  Item #7008647  |  Manufacturer Part #40364EN1

$35.75 EACH

Color/Finish: Infinity Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Documents

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Essentials

Color Finish: Infinity Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-4/5 in

Diameter: 2-3/16 in

EPA Compliant: No

Height: 2-3/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 1-3/4 in

Material: Metal

Mount Type: Wall

NSF Certified: Yes

Number of Hooks: 1

Projection: 1-3/4 in

Size: 1-3/4 in x 2-1/8 in

WaterSense Labeled: No

Width: 2-3/16 in