12 G/BAR *ESSENTIALS MATTE BLACK
Essentials 12 G/BAR *ESSENTIALS MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 2-1/8
- Collection:
- Essentials
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-7/16
- Hardware Included:
- Yes
- Height:
- 2-1/8
- Installation Type:
- Wall Mount
- Length:
- 13-3/4
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-7/16
- Type:
- G404212431
- Weight Capacity:
- 250
- Width:
- 11-5/8